Menu Search

EATON B-LINE SERIES #B124GRN

Channel Triple Wing 9

SKU: 78101150302
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Channel Triple Wing
Number of Holes: 9
Fitting Size: 3-15/16 x 5-7/16
Material: Steel
Finish: Green Epoxy
Description
Channel Wing-Shaped Fittings: Fitting Type - Channel Triple Wing; Number of Holes - 9; Fitting Size - 3-15/16 x 5-7/16; Material - Steel; Finish - Green Epoxy