Menu Search
Search
EATON B-LINE SERIES #B267RGRN

Channel Single Wing, Right-Hand 3

SKU # 78101152542
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Single Wing, Right-Hand
Number of Holes: 3
Fitting Size: 2-1/16 x 3-1/2
Material: Steel
Finish: Green Epoxy