Menu Search

EATON B-LINE SERIES #B267LGRN

Channel Single Wing, Left-Hand 3

SKU: 78101152552
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Channel Single Wing, Left-Hand
Number of Holes: 3
Fitting Size: 2-1/16 x 3-1/2
Material: Steel
Finish: Green Epoxy
Description
Channel Wing-Shaped Fittings: Fitting Type - Channel Single Wing, Left-Hand; Number of Holes - 3; Fitting Size - 2-1/16 x 3-1/2; Material - Steel; Finish - Green Epoxy