You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #AW224

Thomas and Betts Corner Connector, 8 Holes, 3-7/8 x 5-7/16 in. Fitting, 1-5/8 in. D Channel, Steel, Gold Galv

SKU # 61601326675
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Double Wing
Number of Holes: 8
Fitting Size: 3-7/8 x 5-7/16
Channel Depth: 1-5/8 in.
Material: Steel
Finish: Gold Galvanized

Channel Wing-Shaped Fittings: Fitting Type - Channel Double Wing; Number of Holes - 8; Fitting Size - 3-7/8 x 5-7/16; Channel Depth - in - 1-5/8; Material - Steel; Finish - Gold Galv