Menu Search
Channel Washers Washer, Channel Square, 3/8 in. Bolt, 7/16 in. Hole

WESANCO #W5003

Washer, Channel Square, 3/8 in. Bolt, 7/16 in. Hole

SKU #78961992036
Manufacturer Series: 50
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fitting Type: Channel Square Washer with Guide
Size: 3/8 in.
Dimensions: 1-5/8 x 1-5/8 in.
Material: Steel
Finish: Electro-Galvanized

Additional Info: Hole Size: 7/16 in.