Menu Search
Search
UNISTRUT CORP #HLKW062-EG

Lock Washer 5/8 in.

SKU # 78636401123
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Lock Washer
Size: 5/8 in.
Material: Zinc
Finish: Electro-Galvanized

Channel Washers: Fitting Type - Lock Washer; Bolt Size - in - 5/8 in.; Material - Zinc; Finish - Electro-Galvanized