THOMAS & BETTS #AB241-3/4

Washer, Square, Steel, 1-5/8 x 1-5/8 in.

SKU: 61601327121
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Channel Square Washer
Size: 3/4 in.
Dimensions: 1-5/8 x 1-5/8 in.
Material: Steel
Finish: Gold Galvanized
Description
Channel Washers: Fitting Type - Channel Square Washer; Bolt Size - in - 3/4; Dimensions - in - 1-5/8 x 1-5/8; Material - Steel; Finish - Gold Galv