THOMAS & BETTS #AB-242

Washer, Square, Steel, 1/2 in. Bolt, Gold Galv

SKU: 61601327125
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Channel Saddle Washer
Size: 1/2 in.
Material: Steel
Finish: Gold Galvanized
Description
Channel Washers: Fitting Type - Channel Saddle Washer; Bolt Size - in - 1/2; Material - Steel; Finish - Gold Galv; Additional Information - For use with either 3/8" or 1/2" Hanger Rod
Additional Info: For use with either 3/8 in. or 1/2 in. Hanger Rod