Menu Search
Channel Washers Washer, Square, Stainless Steel, 1-5/8 x 1-5/8 in.
THOMAS & BETTS #AB241-1/4SS

Washer, Square, Stainless Steel, 1-5/8 x 1-5/8 in.

SKU # 61601392047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fitting Type: Channel Square Washer
Size: 1/4 in.
Dimensions: 1-5/8 x 1-5/8 in.
Material: Stainless Steel

Channel Washers: Fitting Type - Channel Square Washer; Bolt Size - in - 1/4; Dimensions - in - 1-5/8 x 1-5/8; Material - Stainless Steel; Additional Information - Stainless Steel: Type 304

Additional Info: Stainless Steel: Type 304