Menu Search
Channel Washers Washer, Square, Yellow Zinc Plated, 3/8 in. Bolt

EATON BUSSMANN SERIES #B201DYZN

Washer, Square, Yellow Zinc Plated, 3/8 in. Bolt

SKU #78205121970
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fitting Type: Channel Square Washer
Size: 3/8 in.
Finish: Yellow Zinc Plated

Channel Washers: Fitting Type - Channel Square Washer; Bolt Size - in - 3/8; Finish - Yellow Zinc Plated; Additional Information - 7/16 in. Hole

Additional Info: 7/16 in. Hole