Menu Search
Channel Washers Washer, U-Shape, Steel, Zinc-Plated, 3/8 in. Bolt

EATON B-LINE SERIES #B450-3/8ZN

Washer, U-Shape, Steel, Zinc-Plated, 3/8 in. Bolt

SKU #78101155468
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fitting Type: Channel Saddle Washer
Size: 3/8 in.
Dimensions: 15/32 x 1-5/8 in.
Material: Steel
Finish: Electro-Plated