Menu Search
EATON B-LINE SERIES #B202DGRN

Washer, Square, Steel, Steel, 1/2 in. Bolt, Green

SKU # 78101157092
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Square Washer, Indented
Size: 1/2 in.
Dimensions: 1-5/8 x 1-5/8 in.
Material: Steel
Finish: Green Epoxy