Menu Search
EATON B-LINE SERIES #B202-2ZN

Washer, Square, Steel, 1-5/8 x 1-5/8 in.

SKU # 78101157107
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Square Washer
Size: 3/4 in.
Dimensions: 1-5/8 x 1-5/8 in.
Material: Steel
Finish: Electro-Plated