Menu Search
Channel Washers Washer, Square, Steel, 1-5/8 x 1-5/8 in.
EATON B-LINE SERIES #B202-1DZN

Washer, Square, Steel, 1-5/8 x 1-5/8 in.

SKU # 78101157103
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fitting Type: Channel Square Washer, Indented
Size: 5/8 in.
Dimensions: 1-5/8 x 1-5/8 in.
Material: Steel
Finish: Electro-Plated