Menu Search
Channel Washers Washer, Square, Fiberglass, 1-5/8 x 1-5/8 in.

EATON B-LINE SERIES #BFV202

Washer, Square, Fiberglass, 1-5/8 x 1-5/8 in.

SKU #78101101304
Manufacturer Series: BFV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fitting Type: Channel Square Washer
Size: 1/2 in.
Dimensions: 1-5/8 x 1-5/8 in.
Material: Fiberglass

Channel Washers: Fitting Type - Channel Square Washer; Bolt Size - in - 1/2; Dimensions - in - 1-5/8 x 1-5/8; Material - Fiberglass; Manufacturer Series - BFV