Menu Search
DOTTIE #SQW38

Washer, Square, Stainless Steel

SKU # 78100281741
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Square Washer
Size: 3/8 in.
Material: Stainless Steel
Finish: Electro-Galvanized

Channel Washers: Fitting Type - Square Washer; Bolt Size - in - 3/8; Material - Stainless Steel; Finish - Electro-Galvanized