Menu Search
Search
UNISTRUT CORP #P5547-EG

Support, Channel U; 5-3/8 X 2-7/16 in; Steel; Electrogalvanized

SKU # 78636455471
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel U Support
Number Holes: 3
Fitting Size: 5-3/8 X 2-7/16 in.
Material: Steel
Finish: Electro-Galvanized

Additional Info: Hole dia.: 9/16 in. Hole spacing from end: 13/16 in. Hole spacing on center: 1-7/8 in. Width: 1-5/8 in.