Menu Search
Channel U-Shaped Fittings Channel U Support, 4 Holes, Steel, Electro-Galvanized

UNISTRUT CORP #P1377-EG

Channel U Support, 4 Holes, Steel, Electro-Galvanized

SKU #78636402040
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fitting Type: Channel U Support
Number Holes: 4
Fitting Size: 7-1/4 in. L x 1-5/8 in. W x 1/4 in. T
Material: Steel
Finish: Electro-Galvanized