Menu Search
Channel U-Shaped Fittings Channel, U-Support; 3 Holes; 4-7/16 in. L x 1-1/2 in. W; Steel

STEEL CITY #B-927

Channel, U-Support; 3 Holes; 4-7/16 in. L x 1-1/2 in. W; Steel

SKU #78599175786
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fitting Type: Channel U Support
Saddle: D: 1-3/4 in.
Number Holes: 3
Fitting Size: 4-7/16 in. L x 1-1/2 in. W
Material: Steel
Finish: Galv-Krom

Channel U-Shaped Fittings: Fitting Type - Channel U Support; Saddle - in - 1-3/4 in. D; Number Holes - 3; Fitting Size - 4-7/16 in. L x 1-1/2 in. W; Material - Steel; Finish - Galv-Krom; Additional Information - Bolt Hole Diameter: 9/16 in.