Menu Search
EATON B-LINE SERIES #B107-22AGRN

Channel U Support 3-1/2 inD

SKU # 78101150122
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel U Support
Saddle: D: 3-1/2 in.
Number Holes: 3
Fitting Size: 5-7/16 X 3-1/2
Material: Steel
Finish: Green Epoxy