Menu Search

EATON B-LINE SERIES #B478ZN

Channel Tolley Assembly 4

SKU: 78101155540
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Channel Tolley Assembly
Number of Bearings: 4
Attachment Type: (1) Horiz Hole, (2) Horiz Slots
Max Load: 100 lb.
Dimensions: HxL: 1-3/4 x 3 in.
Material: Steel
Finish: Electro-Plated
Description
Channel Trolleys: Fitting Type - Channel Tolley Assembly; Number of Bearings - 4; Attachment Type - (1) Horiz Hole, (2) Horiz Slots; Max Load - 100lb; Dimensions - 1-3/4"H x 3"L; Material - Steel; Finish - Electro-Plated