Menu Search
NVENT CADDY #RPSE1H24

Pyramid Rooftop Equipment Support Support Base|Channel|Rods

SKU # 78285666334 Manufacturer Series: EZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rooftop Equipment Support
Configuration: Support Base/Channel/Rods
Base H x W x L: 1.75 - 4.00x6.00x4.00 in. (44 - 101x152x101mm)
Load Capacity: 170 lb.
Material: EPDM-SBR Rubber
Weight: 2 lb. (0.9kg)

CADDY PYRAMID EZ rubber-based supports feature a wide platform base design to provide reliable support and distribute load across roof surface. These versatile supports are fast and easy to install compared to wood blocks and metal straps.

Additional Info: Rigid Conduit/Pipe Size: 1 in.|Outer Diameter (OD): 1.315 in.