You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT CADDY #PSF10C

Pyramid Fixed Strut Support Support Base, Channel

SKU # 78285684302 Manufacturer Series: ST
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Strut Support
Configuration: Support Base, Channel
Channel Type: Slotted
Channel Length: 10 in.
Base H x W x L: 4.8 x 8 x 12.5 in
Load Capacity: 1000 lb.
Material: Fixed Strut Support
Weight: 2 lb.

Additional Info: Foam Bottom, Hot-Dip Galvanized Channel