Menu Search
EATON BUSSMANN SERIES #DB48

Dura-Blok Rooftop Equipment Support Support Base, Channel

SKU # 78205150023 Manufacturer Series: DB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rooftop Equipment Support
Configuration: Support Base, Channel
Channel Type: Solid, 1-5/8 x 1 in.
Channel Length: 52.00 in (1321mm)
Height - Overall: 5.00 in (127mm)
Base H x W x L: 4.00x6.00x52.00 in (102x152x1321mm)
Load Capacity: 2500 lb.
Material: Rubber, Galvanized Steel
Weight: 26.7 lb. (12.4kg)

Additional Info: 100 percent recycled rubber, UV resistant