You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON BUSSMANN SERIES #DBE10-16

Dura-Blok Rooftop Equipment Support Support Base, Channel, Rods

SKU # 78205150038 Manufacturer Series: DBE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rooftop Equipment Support
Configuration: Support Base, Channel, Rods
Channel Type: Slotted, 1-5/8 x 1 in.
Channel Length: 9.6 in. (244mm)
Height - Overall: 16 in. (407mm)
Base H x W x L: 4.00x6.00x9.60 in (102x152x244mm)
Hardware: (2) 1/2 in Threaded Rods
Load Capacity: 200 lb.
Material: Rubber, Galvanized Steel
Weight: 5.76 lb. (2.61kg)

Additional Info: Adjustable Height: 5.50-16.00 in (140-406mm). 100 percent recycled rubber, UV resistant