Menu Search
Channel Rooftop Supports Rooftop Equipment Support Load Distribution Plate
EATON BUSSMANN SERIES #CLDP10

Rooftop Equipment Support Load Distribution Plate

SKU # 78205136110 Manufacturer Series: C-Port CLPD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rooftop Equipment Support
Configuration: Load Distribution Plate
Hardware: (1) Plate 11 Ga x 1.63 x 9.50 in
Material: Galvanized Steel
Weight: 0.53 lb. (0.24kg)

Channel Rooftop Supports: Type - Rooftop Equipment Support; Configuration - Load Distribution Plate; Hardware - (1) Plate 11 Ga x 1.63 x 9.50 in; Material - Galvanized Steel; Weight - 0.53 lb (0.24 kg); Additional Information - Distributes load from threaded rods over length of the base, increases capacity of CE & CR supports to 500 lb; Manufacturer Series - C-Port CLPD

Additional Info: Distributes load from threaded rods over length of the base, increases capacity of CE & CR supports to 500 lb