Menu Search
Channel Rooftop Supports Rooftop Equipment Support Support Base, Channel
CADDY FASTENERS #RPS50H6EG

Pyramid Rooftop Equipment Support Support Base, Channel

SKU # 78285658606 Manufacturer Series: 50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rooftop Equipment Support
Configuration: Support Base, Channel
Channel Length: 10.38 in (263mm)
Height - Overall: 10.38 in (263mm)
Base H x W x L: 6.00x4.34x10.38 in (152x110x263mm)
Load Capacity: 50 lb.
Material: Polyethylene-Foam, Galvanized Steel

Additional Info: Channel: 4 piece construction, 9/32" flange with 7/8" opening, uses common channel fittings