UNISTRUT CORP #P2072ASQ-EG

Channel Post "U" Electro-Galvanized Steel

SKU: 78636402072
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Channel Post U
Channel Position: Centered, Square
Height: 3-1/2 in.
Channel Mtg Holes: 6
Dimensions: 6 x 6 in.
Pad Mtg Holes: 4
Material: Steel
Finish: Electro-Galvanized
Description
Channel Post Bases: Base Type - Channel Post "U"; Channel Position - Centered, Square; Base Height - in - 3-1/2; Channel Mtg Holes - 6; Pad Dimensions - in - 6 x 6; Pad Mtg Holes - 4; Material - Steel; Finish - Electro-Galvanized; Additional Information - Hole Diameter: 9/16 in., Thickness: 1/4 in.
Additional Info: Hole Diameter: 9/16 in., Thickness: 1/4 in.