THOMAS & BETTS #AP232EG

Diagonal Post Base Connector, 3-1/2 in. H, 45 deg Offset Channel, 1 Channels, Centered

SKU: 61601301370
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Channel Post inU in
Number of Channels: 1
Channel Position: Centered, Offset 45 deg
Height: 3-1/2 in.
Channel Mtg Holes: 6
Dimensions: 6 x 6 in.
Pad Mtg Holes: (4) 3/4"
Material: Steel
Finish: Electro-Galvanized
Description
Channel Post Bases: Base Type - Channel Post inU in; Number of Channels - 1; Channel Position - Centered, Offset 45 deg; Base Height - in - 3-1/2; Channel Mtg Holes - 6; Pad Dimensions - in - 6 x 6; Pad Mtg Holes - (4) 3/4"; Material - Steel; Finish - Electro-Galvanized