POWER - STRUT #PS-3025-EG

Base, Post, Steel, Electro-Galvanized

SKU: 70231651078
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Base Type: Channel Post
Number of Channels: 1
Channel Position: Centered
Height: 3-1/2 in.
Channel Mtg Holes: 6
Dimensions: 6 x 4 in.
Pad Mtg Holes: (2) 9/16 in.
Material: Steel
Finish: Electro-Galvanized
Description
Channel Post Bases: Base Type - Channel Post; Number of Channels - 1; Channel Position - Centered; Base Height - in - 3-1/2; Channel Mtg Holes - 6; Pad Dimensions - in - 6 x 4; Pad Mtg Holes - (2) 9/16 in.; Material - Steel; Finish - Electro-Galvanized; Additional Information - Channel Dimensions: 3-1/2 in. x 1-5/8 in. x 1/4 in.; Manufacturer Series - PS
Additional Info: Channel Dimensions: 3-1/2 in. x 1-5/8 in. x 1/4 in.