Menu Search
Search
EATON B-LINE SERIES #B280SQHDG

B-Line Channel Post inU in Hot-Dip Galvanized Steel

SKU # 78101157151
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Channel Post inU in
Number of Channels: 1
Channel Position: Centered, Square
Height: 3-1/2 in.
Channel Mtg Holes: 6
Dimensions: 6 x 6 in.
Pad Mtg Holes: (4) 3/4"
Material: Steel
Finish: Hot Dip Galvanized