EATON B-LINE SERIES #B281ASQZN

Channel Post inU in Electro-Plated Steel

SKU: 78101157203
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Base Type: Channel Post inU in
Number of Channels: 2
Channel Position: Centered, Square
Height: 3-1/2 in.
Channel Mtg Holes: 8
Dimensions: 6 x 6 in.
Pad Mtg Holes: (4) 3/4"
Material: Steel
Finish: Electro-Plated
Description
Channel Post Bases: Base Type - Channel Post inU in; Number of Channels - 2; Channel Position - Centered, Square; Base Height - in - 3-1/2; Channel Mtg Holes - 8; Pad Dimensions - in - 6 x 6; Pad Mtg Holes - (4) 3/4"; Material - Steel; Finish - Electro-Plated