Menu Search
Channel Post Bases Channel Post Rectangular Nonmetallic
EATON B-LINE SERIES #BFV280SQ

Channel Post Rectangular Nonmetallic

SKU # 78101104919
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Base Type: Channel Post Rectangular
Number of Channels: 1
Channel Position: Centered, Square
Height: 3 in.
Channel Mtg Holes: 4
Dimensions: 5 x 5 in.
Pad Mtg Holes: (4) 3/4"
Material: Nonmetallic

Channel Post Bases: Base Type - Channel Post Rectangular; Number of Channels - 1; Channel Position - Centered, Square; Base Height - in - 3; Channel Mtg Holes - 4; Pad Dimensions - in - 5 x 5; Pad Mtg Holes - (4) 3/4"; Material - Nonmetallic; Additional Information - Material: Fiber reinforced polyurethane. Application BF22 Channel.

Additional Info: Material: Fiber reinforced polyurethane. Application BF22 Channel.