Menu Search
EATON B-LINE SERIES #B278ZN

Channel Post L Electro-Plated Steel

SKU # 78101152673
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Channel Post L
Number of Channels: 1
Channel Position: Flush to Side
Height: 3-1/2 in.
Channel Mtg Holes: 4
Dimensions: 5 x 5 in.
Pad Mtg Holes: (4) 7/6 in.
Material: Steel
Finish: Electro-Plated

Channel Post Bases: Base Type - Channel Post L; Number of Channels - 1; Channel Position - Flush to Side; Base Height - in - 3-1/2; Channel Mtg Holes - 4; Pad Dimensions - in - 5 x 5; Pad Mtg Holes - (4) 7/6 in.; Material - Steel; Finish - Electro-Plated