Menu Search
Channel Post Bases Channel Post Hot-Dip Galvanized
EATON B-LINE SERIES #B281HDG

Channel Post Hot-Dip Galvanized

SKU # 78101152704
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Base Type: Channel Post
Number of Channels: 2
Channel Position: Centered, Offset 45 deg
Height: 3-1/2 in.
Channel Mtg Holes: 8
Dimensions: 6 x 6 in.
Pad Mtg Holes: (4) 3/4 in.
Finish: Hot Dip Galvanized

Channel Post Bases: Base Type - Channel Post; Number of Channels - 2; Channel Position - Centered, Offset 45 deg; Base Height - in - 3-1/2; Channel Mtg Holes - 8; Pad Dimensions - in - 6 x 6; Pad Mtg Holes - (4) 3/4 in.; Finish - Hot-Dip Galvanized; Additional Information - Channel Dimensions: 1-5/8 in. x 1-5/8 in.; Manufacturer Series - B281

Additional Info: Channel Dimensions: 1-5/8 in. x 1-5/8 in.