Menu Search

EATON B-LINE SERIES #B300ZN

Channel Post Electro-Plated Zinc Malleable Iron

SKU: 78101101256
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Channel Post
Number of Channels: 1
Channel Position: Centered
Height: 4 in.
Channel Mtg Holes: 2
Dimensions: 7 x 2-1/16 in.
Pad Mtg Holes: (2) 3/4 in.
Material: Malleable Iron
Finish: Electro-Plated Zinc
Description
Cooper B-Line Rectangular post base is made of malleable iron with electro-plated zinc finish for added durability and corrosion resistance. It measures 7 in. x 2-1/16 in. x 4 Inch x 1/4 in. Base is ideal for use with 3/8 in. channel in any industrial support application. It features two 3/4 ib. holes for channel mounting. Base provides channel position at the center for convenience.
Additional Info: Thickness: 1/4 in.