Menu Search
ABB INSTALLATION PRODUCTS #AP235

Thomas and Betts Diagonal Post Base Connector, 3-1/2 in. H, 45 deg Offset Channel, 2 Channels, Centered

SKU # 61601328125
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Channel Post inU in
Number of Channels: 2
Channel Position: Centered, Offset 45 deg
Height: 3-1/2 in.
Channel Mtg Holes: 8
Dimensions: 6 x 6 in.
Pad Mtg Holes: (4) 3/4"
Material: Steel
Finish: Gold Galvanized

Channel Post Bases: Base Type - Channel Post inU in; Number of Channels - 2; Channel Position - Centered, Offset 45 deg; Base Height - in - 3-1/2; Channel Mtg Holes - 8; Pad Dimensions - in - 6 x 6; Pad Mtg Holes - (4) 3/4"; Material - Steel; Finish - Gold Galv