Menu Search
Channel Outlet Boxes Channel/Raceway Square Junction Box Bolt-On
STEEL CITY #G2005

Channel/Raceway Square Junction Box Bolt-On

SKU # 78599178422
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Box Type: Channel/Raceway Square Junction Box
Installation: Bolt-On
Plate Type: Blank
Dimensions: 4-11/16 x 4-11/16 x 2-1/8 in.
Material: Steel
Finish: Galv-Krom

Channel Outlet Boxes: Box Type - Channel/Raceway Square Junction Box; Installation - Bolt-On; Plate Type - Blank; Dimensions - in - 4-11/16 X 4-11/16 X 2-1/8; Material - Steel; Finish - Galv-Krom; Additional Information - Single Channel Dead End Entry.

Additional Info: Single Channel Dead End Entry.