Menu Search
Channel Outlet Boxes Channel/Raceway Round Junction Box Bolt-On

STEEL CITY #G-2003

Channel/Raceway Round Junction Box Bolt-On

SKU #78599178419
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Box Type: Channel/Raceway Round Junction Box
Installation: Bolt-On
Plate Type: Blank
Dimensions: 4-1/8 x 4-1/8 x 2-3/16 in.
Material: Steel
Finish: Galv-Krom

Channel Outlet Boxes: Box Type - Channel/Raceway Round Junction Box; Installation - Bolt-On; Plate Type - Blank; Dimensions - in - 4-1/8 X 4-1/8 X 2-3/16; Material - Steel; Finish - Galv-Krom; Additional Information - Three Channel Tee Entry. Accepts Standard Devices for 4 inch Octagon Outlet Boxes

Additional Info: Three Channel Tee Entry. Accepts Standard Devices for 4 inch Octagon Outlet Boxes