Menu Search
Channel Nuts Channel Twirl Nut 1/2 inch Steel

UNISTRUT CORP #P4010T-EG

Channel Twirl Nut 1/2 inch Steel

SKU #78636403933
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Channel Twirl Nut
Size: 1/2 in.
Threads per Inch: 13
Material: Steel
Finish: Electro-Galvanized

Channel Nuts: Type - Channel Twirl Nut; Size - in - 1/2; Threads per Inch - 13; Material - Steel; Finish - Electro Galvanized; Additional Information - With Spring, Use with P3300, P4000, P4100 Channel

Additional Info: With Spring, Use with P3300, P4000, P4100 Channel