Menu Search
UNISTRUT CORP #P1006U-1420SS

Channel Spring Nut, 1/4 in., 20, 1-5/8 in., Stainless Steel, Stainless Steel, P1000

SKU # 78636401542 Manufacturer Series: P1000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Spring Nut
Size: 1/4 in.
Threads per Inch: 20
Channel Depth: 1-5/8 in.
Material: Stainless Steel
Finish: Stainless Steel

UNISTR P1006U-1420SS 1/4-20 SPG NUT