Menu Search

UNISTRUT CORP #A3006-1420EG

Channel Nut 1/4 inch Steel

SKU: 78636400646
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Channel Nut
Size: 1/4 in.
Threads per Inch: 20
Channel Depth: All
Material: Steel
Finish: Electro-Galvanized
Description
Channel Nuts: Type - Channel Nut; Size - in - 1/4; Threads per Inch - 20; Channel Depth - All; Material - Steel; Finish - Electro-Galvanized