Menu Search
Channel Nuts Short Spring Nut, 1/2 in., 13 TPI, Steel, Silver Galv, 13/16 - 1 in. Channel Depth
THOMAS & BETTS #B100-1/2

Short Spring Nut, 1/2 in., 13 TPI, Steel, Silver Galv, 13/16 - 1 in. Channel Depth

SKU # 61601329753
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Channel Spring Nut, Short
Size: 1/2 in.
Threads per Inch: 13
Channel Depth: 13/16" - 1"
Material: Steel
Finish: Gold Galvanized