Menu Search
THOMAS & BETTS #A100-3/8SS6C

Channel Spring Nut, Regular 3/8 inch Stainless Steel

SKU # 78621049265
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Spring Nut, Regular
Size: 3/8 in.
Threads per Inch: 16
Channel Depth: 1-3/8" - 1-5/8"
Material: Stainless Steel

Additional Info: Stainless Steel: Type 316