Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

STEEL CITY #B-912-3/8

Channel Spring Nut, Short 3/8 inch Steel

SKU: 78599175642
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Channel Spring Nut, Short
Size: 3/8 in.
Threads per Inch: 16
Channel Depth: 13/16" - 1"
Material: Steel
Finish: Galv-Krom
Channel Nuts: Type - Channel Spring Nut, Short; Size - in - 3/8; Threads per Inch - 16; Channel Depth - 13/16" - 1"; Material - Steel; Finish - Galv-Krom