Menu Search
Channel Nuts Channel Nut 3/8 inch Steel
STEEL CITY #H-122-3/8-EG

Trapnut Channel Nut 3/8 inch Steel

SKU # 78599104419
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Channel Nut
Size: 3/8 in.
Channel Depth: All
Material: Steel
Finish: Electro-Galvanized

Additional Info: Functions as Hex nut, Square nut and Flat washer, Locking pin holds position