STEEL CITY #H-122-3/8-SS6

Channel Nut 3/8 inch Stainless Steel

SKU: 78599104416
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Channel Nut
Size: 3/8 in.
Channel Depth: All
Material: Stainless Steel
Finish: Natural
Manufacturer Series: Trapnut
Description
Channel Nuts: Type - Channel Nut; Size - in - 3/8; Channel Depth - All; Material - Stainless Steel; Finish - Natural; Additional Information - Functions as Hex nut, Square nut and Flat washer, Locking pin holds position; Manufacturer Series - Trapnut
Additional Info: Functions as Hex nut, Square nut and Flat washer, Locking pin holds position