Menu Search
Channel Nuts Clamping Nut, Long Spring; 1/2-13; Steel; Hot-Dipped Galv. Finish

POWER - STRUT #PS-RS-1/2-HG

Power-Strut® Clamping Nut, Long Spring; 1/2-13; Steel; Hot-Dipped Galv. Finish

SKU #70231650210
Manufacturer Series: PS-RS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Clamping Nut with Long Spring
Size: 1/2 in.
Threads per Inch: 13
Material: Steel
Finish: Hot Dip Galvanized

Clamping Nut with Long Spring; Size: 1/2 in.; Threads per Inch: 13; Material: Steel; Finish: Hot Dipped Galvanized; Manufacturer Series: PS-RS

Additional Info: With Regular Spring, Use with PS 200, PS 210 and PS 300 Channel