POWER - STRUT #PS-RS-3/8-EG

Channel Spring Nut, Regular 3/8 inch Steel

SKU: 70231650133
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Channel Spring Nut, Regular
Size: 3/8 in.
Threads per Inch: 16
Channel Depth: 1-3/8" - 1-5/8"
Material: Steel
Finish: Electro-Galvanized
Description
Channel Nuts: Type - Channel Spring Nut, Regular; Size - in - 3/8; Threads per Inch - 16; Channel Depth - 1-3/8" - 1-5/8"; Material - Steel; Finish - Electro-Galvanized