Menu Search
Channel Nuts Channel Spring Nut, Regular 3/8 inch Steel
NVENT CADDY #SPRA0037EG

Channel Spring Nut, Regular 3/8 inch Steel

SKU # 78285634062
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Channel Spring Nut, Regular
Size: 3/8 in.
Channel Depth: 1-3/8" - 1-5/8"
Material: Steel
Finish: Electro-Plated